Shop All Flap Discs
This Product is Discontinued
Dewalt
4-1/2" x 5/8"-11 Z40 T27 WB flap disc (Discontinued)
Mfr # DW8210H
Zoro # G3721934
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type T27
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8210H
- Zoro # G3721934
- UPC # 885911098281
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | T27 |
Grade | Coarse |
Grit | 40 |
Series | Wearable Backing |
Max. RPM | 13,300 RPM |
Operating Speed (RPM) | 13300 RPM |
Item | Arbor Mount Flap Disc |
Description
Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Grade Coarse, Series Wearable Backing, Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.