Shop All Flap Discs
Dewalt
4-1/2" x 5/8"-11 80g XP flap disc
Mfr # DW8256
Zoro # G3674291
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type T27
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW8256
- Zoro # G3674291
- UPC # 885911036641
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series XP, Backing Material Fiber Glass, Backing Weight Not Applicable, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, AlO, PK25 (07660768109)
- PFERD Abrasive cord, Diameter 0.08", 16 yd - Aluminum Oxide - 120 Grit (49905)
- 3M FINISHING FOAM PAD 3" (3M01963)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, SC, PK50 (66261101165)
- DEWALT 4-1/2" x 5/8"-11 60g XP flap disc (DW8255)
- DEWALT 7" x 5/8"-11 36g type 29 HP flap disc (DW8327)
- DEWALT 4-1/2" x 7/8" 40g XP flap disc (DW8250)
- DEWALT 4-1/2" x 5/8"-11 80g type 29 HP flap disc (DW8313)
- DEWALT 4-1/2" x 5/8"-11 40g type 27 HP flap disc (DW8356)
- DEWALT 4" x 5/8" 60 Grit Zirconia T29 Flap Disc (DWA8202)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399133)
- Dewalt Flap Discs