Shop All Flap Discs
Dewalt
4-1/2" x 5/8"-11 80g type 29 HP flap disc
Mfr # DW8313
Zoro # G3280051
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8313
- Zoro # G3280051
- UPC # 028877310497
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series HP, Backing Material Fiber Glass, Backing Weight Not Applicable, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Grip Disc, 6", P40, PK50 (23-622-040)
- 3M Burnishing Pad, 20", Natural White, PK5 (3300N 301)
- S & H INDUSTRIES BLASTER SPOT ECONOMY - ALLSOURCE (AC4001344)
- METABO Interleaved Flap Wheel, 4-1/8 In, 120Grit (623480000)
- DEWALT 4-1/2" x 5/8"-11 60g type 29 HP flap disc (DW8312)
- DEWALT 4-1/2" x 7/8" 40G T29 XP CER FLAP DISC (DWA8280)
- DEWALT 4-1/2" x 5/8"-11 60G T29 XP CER FLAP DISC (DWA8281H)
- DEWALT 4-1/2" x 7/8" 40g XP flap disc (DW8250)
- DEWALT 4-1/2" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8280H)
- DEWALT 4-1/2" x 7/8" 36g type 29 HP flap disc (DW8306)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 3in, Bluefire (77696090173)
- Dewalt Flap Discs