Shop All Flap Discs
Dewalt
4-1/2" x 5/8"-11 80G T29 XP CER FLAP DISC
Mfr # DWA8282H
Zoro # G4124569
original price:
$10.09
11% off
new price: $8.95
/ea
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8282H
- Zoro # G4124569
- UPC # 885911410618
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 5/8"-11 |
Connection Size & Type | 5/8"-11 |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Ceramic |
Disc Type | T29 |
Grade | Medium |
Grit | 80 |
Series | XP Extended Performance |
Abrasive Type | Coated |
Operating Speed (RPM) | 13300 RPM |
Backing Material | Plastic |
Abrasive Grit | 80 / P80 |
Item | Flap Disc |
Max. RPM | 13,300 RPM |
Abrasive Grade | Medium |
Abrasive Type - Grade | Coated |
Abrasive Type Grit Grade | Coated - 80 / P80 |
Maximum Operating Speed | 13,300 RPM |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Connector Size 5/8 In.-11, Series XP Extended Performance, Backing Material Plastic, Grit 80, Maximum Operating Speed 13,300 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 50 (66261004431)
- 3M Sanding Sheet, 11x9 In, 320 G, AlO, PK250 (7000000352)
- SGSPRO Carbide Bur, Tree Pointed, 1/4in, Deep Dbl (13385)
- DEWALT 6" x 7/8" 80g type 29 HP flap disc (DW8382)
- DEWALT 4-1/2" x 7/8" 40g type 27 HP flap disc (DW8351)
- DEWALT 4-1/2" x 7/8" 80g type 27 HP flap disc (DW8353)
- DEWALT 6" x 5/8"-11 40g type 29 HP flap disc (DW8380H)
- DEWALT 7" x 7/8" 36g type 29 HP flap disc (DW8321)
- DEWALT 4-1/2" x 5/8"-11 60g type 29 HP flap disc (DW8312)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 60gr (15Q456)
- Dewalt Flap Discs