Shop All Flap Discs
Dewalt
4-1/2" x 5/8"-11 60G T29 XP CER FLAP DISC
Mfr # DWA8281H
Zoro # G4124578
product price: $8.95
/ea
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type 29
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8281H
- Zoro # G4124578
- UPC # 885911410601
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 4-1/2" |
Mounting Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series XP, Backing Material Fiber Glass, Backing Weight Not Applicable, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P100 Grit, PK50 (AC-241-100)
- MIRKA Q.Silver 5" Psa P600 W (2C-332-600)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072721308)
- NAMPOWER BRUSH ADHLWMP-NAMPOWER Abrasive Disc Brush Holder-Standard Collet Flow Thru, Composite 25mm Plain (ADHLWMP)
- DEWALT 7" x 5/8"-11 80g type 29 HP flap disc (DW8330)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8280HCTR)
- DEWALT 4-1/2" x 5/8"-11 24g type 29 HP flap disc (DW8337)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8282HCTR)
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- DEWALT Flap Disc (DWA8280RT)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 7/8 T29 Grit 36/60 (06A482)
- Dewalt Flap Discs