Shop All Flap Discs
Dewalt
4-1/2" x 5/8"-11 40g type 27 HP flap disc
Mfr # DW8356
Zoro # G3643762
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type T27
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW8356
- Zoro # G3643762
- UPC # 885911036221
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series HP, Backing Material Fiber Glass, Backing Weight Not Applicable, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hook-and-Loop Film Disc, Blue, PK50 (7000028186)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104990)
- WEILER Single Spiral Wire Brush, Steel, 1/2", PK10 (98647)
- DYNABRADE SANDING BELT MEDIUM DYNABRITE 1/2" x 30 (DB90436)
- DEWALT 4-1/2" x 5/8"-11 24g type 29 HP flap disc (DW8337)
- DEWALT Flap Disc (DWA8280RT)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281CTR)
- DEWALT 4.5 x 7/8 in. 40 Grit Aluminum Flap Disc (DW8306AL)
- DEWALT 4" x 5/8" 80 Grit Zirconia T29 Flap Disc (DWA8203)
- DEWALT 4-1/2" x 7/8" 80g type 29 HP flap disc (DW8309)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 36Z, 7/8" (31401)
- Dewalt Flap Discs