Shop All Flap Discs
Dewalt
4-1/2" x 5/8"-11 40G T29 XP CER FLAP DISC
Mfr # DWA8280H
Zoro # G4124587
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type 29
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8280H
- Zoro # G4124587
- UPC # 885911410595
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 4-1/2" |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series XP, Backing Material Fiber Glass, Backing Weight Not Applicable, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Mini Twisted Brush, Brass, 1/8" dia. (04986)
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .006" Brass Fill, 1/4" Stem (14310)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7000148169)
- NORTON CO Bench & Pedestal Wheel, Standard, Type 1 - Silicon Carbide, Size: 6 x 1 x 1 Medium, Max RPM: 4140 (662528-37187)
- DEWALT 4.5 x 7/8 in. 40 Grit Aluminum Flap Disc (DW8306AL)
- DEWALT 4-1/2" x 7/8" 40G T29 XP CER FLAP DISC (DWA8280)
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- DEWALT 6" x 5/8"-11 60g type 29 HP flap disc (DW8381H)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8353TR)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281HCTR)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570541)
- Dewalt Flap Discs