Shop All Diamond Saw Blades
Dewalt
4-1/2" x .250 XP tuck point blade
Mfr # DW4740
Zoro # G7420332
product price: $27.19
/ea
Not eligible for select promotions
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Angle Grinders
- Blade Dia. 4 1/2 in
- Arbor Size 5/8 in
- Arbor Shape Round
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4740
- Zoro # G7420332
- UPC # 028877588766
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 5/8 in |
Cutting Depth | 1-1/4" |
Max. Cutting Depth | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Segmented |
Max. Blade Speed | 13,300 RPM |
Grade | Better |
Plate Thickness | 0.25 in |
Arbor Hole | 5/8", 7/8" |
Diamond Knockout | No |
Item | Diamond Saw Blade |
Max. RPM | 13,300 |
Primary Saw Application | Masonry |
Application | Brick, Concrete, Masonry, Stone |
For Use With | Angle Grinders |
Series | Tuckpoint |
Description
Diamond Saw Blade, Tuckpoint Series, Blade Dia. 4 1/2 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 1/4 in, Grade Better
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Snip Aviation Tin Straight Cut (TS-01030)
- PROTO 1/2" Drive Socket Set Metric 22 Pieces 10 mm to 26 mm , Full Polish (J54210A)
- RUBBERMAID COMMERCIAL Ashtray Kit (GRFG3965L10000)
- MILWAUKEE TOOL M12(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420, 48-11-2420)
- DEWALT 4" x .250 XP tuck point blade (DW4710)
- DEWALT 7" x .060" Ceramic Tile Blade Wet (DW4760)
- DEWALT FLEXVOLT Diamond Cutting Wheel, 9" Concrete Cutoff Saw Blade (DWAFV8900)
- DEWALT Diamond Saw Blades (DW47444)
- DEWALT 7" x .060" Porcelain Tile Blade Wet (DW4766)
- DEWALT 4-1/2" XP Turbo Segmented Diamond Blade (DW4713T)
- BOSCH Saw Blade, Wet Cutting, 8" Blade dia. (DB869)
- Dewalt Diamond Saw Blades