Shop All Depressed Center Wheels
Dewalt
4-1/2" X 1/8" X 7/8" XP Grinding wheel
Mfr # DW8806
Zoro # G2683773
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.125 in
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW8806
- Zoro # G2683773
- UPC # 028877441887
- Country of Origin Canada
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cut-Off & Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 24 |
Max. RPM | 13,300 RPM |
Series | Z24R |
Application | Ferrous Metal, Pipeline |
Grade | Extra Coarse |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.125 in |
Maximum Operating Speed | 13,300 RPM |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel, Steel |
Grit | 24 |
Connector Type | Unthreaded Hole |
Description
Cut-Off & Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Z24R, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x1-1/16" Cone Carbide Burr 1/4" Shank (DULSL3)
- VSM Abrasive Belt, 36 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, KK711X, Brown (15704)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66253370272)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088701)
- DEWALT 7" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4999)
- DEWALT 6" x 1/8" x 7/8" T27 stainless wheel (DW8457)
- DEWALT 4-1/2" x 1/8" x 7/8" High Performance Pipeline Wheel (DW8434)
- DEWALT 9" x 1/4" x 5/8"-11 XP Grinding wheel (DW8833)
- DEWALT 5" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8436)
- DEWALT High-Performance Cutting and Notching Wheels (DW8750)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252842033)
- Dewalt Depressed Center Wheels