Shop All Depressed Center Wheels
Dewalt
4-1/2" x 1/8" x 7/8" Metal Grinding Wheel
Mfr # DWA4511
Zoro # G3032321
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.125 in
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4511
- Zoro # G3032321
- UPC # 885911266321
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Arbor Size | 7/8 in |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cut-Off & Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 13,300 RPM |
Series | Metal AO |
Grade | Extra Coarse |
Application | Ferrous Metal, Stainless |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 15,200 RPM |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Cast Iron, Masonry, Steel |
Compatible Tool Type | Angle Grinder |
Grit | 24 |
Wheel Type | Type 27 |
Description
Cut-Off & Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Cast Iron, Masonry, Steel, Compatible Tool Type Angle Grinder, Series Metal AO, Wheel Type Type 27, Maximum Operating Speed 15,200 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS RM21 Inside Deburring Bit (1) (SRRRM605)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 6 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DW8725)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5 (66252941041)
- BRUSH RESEARCH MANUFACTURING FLEX HONE BC 9MM (.354") 120SC (BSBC9M12)
- DEWALT 9" x 1/4" x 5/8"-11 XP Grinding wheel (DW8833)
- DEWALT 5" x 1/4" x 7/8" Fast Cutting Abrasive (DW4543)
- DEWALT High-Performance Cutting Wheels (DW8426)
- DEWALT 7" x 1/4" x 7/8" Fast Cutting Abrasive (DW4547)
- DEWALT 6" x 1/8" x 7/8" T27 stainless wheel (DW8457)
- DEWALT 7" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8437)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 2 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252835632)
- Dewalt Depressed Center Wheels