Shop All Cut-Off Wheels
Dewalt
4-1/2" x 1/8" x 7/8" Ceramic Abrasive
Mfr # DWA8906
Zoro # G4124447
Not eligible for select promotions
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA8906
- Zoro # G4124447
- UPC # 885911265584
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | SG24N |
Thickness | 0.125 in |
Application | General Weld, Hard Alloys, Metal Pipelining, Stainless Steel, Structural Steel, Thin-Heavy Wall Pipe |
Grade | Coarse |
Item | Cut-Off & Grinding Wheel |
Max. RPM | 13,300 RPM |
Grit | 24 |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel |
Overall Thickness | 0.125 in |
Connector Type | Unthreaded Hole |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 10,100 RPM |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series SG24N, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cut-Off Wheel, 20 in. Dia, ZA/AO, 24G, Black (66253179366)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775463)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00162)
- ARC ABRASIVES Blending Disc, 2in, 36 Grit, TR, PK100 (71-31650K)
- DEWALT 4" x 1/16" x 3/8" A36T fast cutting wheel (DW8716)
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel (DW8003)
- DEWALT 3" x .035" x 3/8" A36T fast cutting wheel (DW8706)
- DEWALT Abrasive Cut-Off Wheel, Type 1 (DW8062 / DWE402)
- DEWALT Abrasive Wheel, 12,250 RPM (DWA8958F)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8062A)
- NORTON ABRASIVES CutOff Whl, Gemini, 20"x5/32"x1", 2710rpm (69078609031)
- Dewalt Cut-Off Wheels