Shop All Depressed Center Wheels
Dewalt
4-1/2" x 1/4" x 5/8"-11 masonry grinding
Mfr # DW4551
Zoro # G4150124
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.25 in
- Arbor Hole Size 5/8-11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4551
- Zoro # G4150124
- UPC # 028877445892
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8-11 in |
Diameter | 4 1/2 in |
Arbor Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Silicon Carbide |
Abrasive Grit | 24 |
Max. RPM | 13,300 RPM |
Series | C24R |
Grade | Extra Coarse |
Application | Concrete Masonry Asphalt |
Wheel Type | Type 27 |
Grit | 24 |
Primary Material Applicationn | Cast Iron, Concrete, Masonry |
Specification | C24R |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.25 in |
Maximum Operating Speed | 13,300 RPM |
Connector Type | Threaded Hole |
Description
Depressed Center Grinding Wheel, Abrasive Material Silicon Carbide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Cast Iron, Concrete, Masonry, Compatible Tool Type Angle Grinder, Series C24R, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 25 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (69957328117)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TR (11-50258)
- NORTON ABRASIVES Sanding Hand Pad, 60 Grit, Extra Coarse (66260306360)
- CONTINENTAL ABRASIVES 3" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3040)
- DEWALT 6" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4546)
- DEWALT 4-1/2" x 1/4" x 7/8" masonry grinding (DW4524)
- DEWALT 5" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4619)
- DEWALT High-Performance Cutting and Notching Wheels (DW8756)
- DEWALT 7" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8437)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 masonry cutting (DW4552)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20163)
- Dewalt Depressed Center Wheels