Shop All Diamond Saw Blades
Dewalt
4-1/2" x .060" Porcelain Tile Blade Wet/Dry
Mfr # DW4765
Zoro # G7639484
$33.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Chop Saws
- Blade Dia. 4 1/2 in
- Arbor Size 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW4765
- Zoro # G7639484
- UPC # 028877560106
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 7/8 in |
Cutting Depth | 1-3/8" |
Max. Cutting Depth | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Chop Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Continuous |
Max. Blade Speed | 13,300 RPM |
Item | Diamond Saw Blade |
Max. RPM | 13,300 |
Grade | Best |
Plate Thickness | 0.06 in |
Diamond Knockout | No |
Arbor Hole | 5/8", 20mm |
Application | Porcelain |
For Use With | Hand Held Cut Off Saws |
Primary Saw Application | Masonry |
Series | DEWALT(R) |
Blade Type | Continuous Rim |
Description
Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, For Use With Saw Type Chop Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 1 3/8 in, Grade Best
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Slant Edge Cutting Plier 6 (200-038)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0780" (16078)
- CRESCENT NICHOLSON 10" Half Round Double Cut Bastard File - Carded (21858N)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Socket (SHD13312)
- DEWALT Diamond Saw Blades (DW47444)
- DEWALT 4" x .060" Ceramic Tile Blade Wet/Dry (DW4729)
- DEWALT 7" x .060" Ceramic Tile Blade Wet (DW4760)
- DEWALT 4" High Performance Diamond Masonry Blade (DW4724)
- DEWALT 14" x 3/32" x 1" Diamond Edge Chop Saw Wheel (DW8500)
- DEWALT 10" x .060" Premium XP4 Tile Blade Wet (DW4764)
- PARAGON DIAMOND TOOLS 12'' x 080 x 1'' x 10mm Segments Ceramic Tile Blade (CTB-12-10)
- Dewalt Power Saw Blades