Shop All Cut-Off Wheels
Dewalt
4-1/2" x .045" x 7/8" T1 XP CER Cut-Off Wheel
Mfr # DWA8951F
Zoro # G5753870
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8951F
- Zoro # G5753870
- UPC # 885911481793
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8" |
Diameter | 4 1/2 in |
Arbor Size | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Ceramic |
Abrasive Wheel Type | 1 |
Series | A46U-BF |
Thickness | .045" |
Diamond Knockout | No |
Max. RPM | 13300 |
Item | Abrasive Cut-Off Wheel |
Application | Metal Cutting |
Shop By | New Products |
Grit | 46 |
Overall Thickness | 0.045 in |
Wheel Type | Type 1 |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel |
Maximum Operating Speed | 13,300 RPM |
Compatible Tool Type | Angle Grinder |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 46, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Series A46U-BF, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/2" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21021)
- 3M Utility Cloth Roll, 1"x50yd, P320 Grit, PK5 (7000118506)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 1 lb. Sz (AOW 50 Micron)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002702A)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8904Combo)
- DEWALT General Purpose Cutting Wheels (DWA8054)
- DEWALT 4" x 1/16" x 5/8" A60T long life wheel (DW8723)
- DEWALT 14" x 7/64" x 1" general purpose cutting wheel (DW8001)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8908F)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8911ComboH)
- WEILER CW, 5" x 1/16" x 7/8", A36TWB (56118)
- Dewalt Cut-Off Wheels