Shop All Cut-Off Wheels
Dewalt
4-1/2" x .045" x 7/8" T1 5PK Flexvolt Cutting Wheel
Mfr # DWAFV845045B5
Zoro # G3006293
product price: $17.19
/pk 5, $3.44/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 24
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAFV845045B5
- Zoro # G3006293
- UPC # 885911488105
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | Flexvolt |
Thickness | 0.045 in |
Max. RPM | 13,300 RPM |
Diamond Knockout | No |
Application | Metal Cutting |
Item | Abrasive Cut-Off Wheel |
Grit | 24 |
Overall Thickness | 0.045 in |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 13,300 RPM |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 1 |
Primary Material Applicationn | Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 24, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Steel, Series Flexvolt, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cyl End Radius, 3/8in, Double (11778)
- 3M Cartridge Roll 341D, 1/2inx1inx1/8 in 80 (7100086101)
- DYNABRADE Non-Vacuum Disc Pad, 127mm dia. (50630)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 5/8-11", 60 Grit (730015)
- DEWALT 7" x 3/32" x 5/8"-11 Ceramic Abrasive (DWA8923)
- DEWALT CutOffWheel, 5/8"Connect., Elite, Elite (DWA8950F)
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8960F)
- DEWALT 14" x 7/64" x 1" General Purpose Chop Saw Wheel-Metal (DWA8011)
- DEWALT 16" x 7/64" x 1" general purpose cutting wheel (DW8010)
- DEWALT General Purpose Cutting Wheels (DWA8054)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63173)
- Dewalt Cut-Off Wheels