Shop All Cut-Off Wheels
Dewalt
4-1/2" x .045" x 5/8"-11 XP CER T1 Mini Hub
Mfr # DWA8951H
Zoro # G1862679
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
Not eligible for select promotions
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type 1
- Arbor Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8951H
- Zoro # G1862679
- UPC # 885911527309
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Diameter | 4 1/2 in |
Arbor Size | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 46 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | 1 |
Series | A46U-BF |
Thickness | .045" |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | Yes |
Application | High-Strength Metal Cutting |
Max. RPM | 13300 |
Shop By | New Products |
Grit | 46 |
Connector Type | Threaded Hole |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel |
Maximum Operating Speed | 13,300 RPM |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 1 |
Overall Thickness | 0.045 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 46, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Series A46U-BF, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072723235)
- CGW ABRASIVES Grinding Whl, 6x3/4x1, T1, A60-M-V, Sgl PK (38009)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/8" x 5/8" x 1/8" Shank - SM-43 (23492)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B510)
- DEWALT 9" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8931)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 6 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DW8725)
- DEWALT General Purpose Cutting Wheels (DWA4530)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8905ComboH)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8907)
- DEWALT 12" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8032)
- CENTURY DRILL & TOOL Masonry Saw Blade, 12x1/8 in., Type 1A (08512)
- Dewalt Cut-Off Wheels