Shop All Back Up Pads
This Product is Discontinued
Dewalt
4-1/2" paper backing pad (Discontinued)
Mfr # DW4939
Zoro # G0276491
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Disc Diameter 4 1/2 in
- Face Mounting Type Arbor Hole
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4939
- Zoro # G0276491
- UPC # 028874049390
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 4 1/2 in |
Back Mounting Size | 7/8 in |
Diameter | 4-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Disc Backup Pad |
Face Mounting Type | Arbor Hole |
Back Mounting Type | Threaded Arbor Hole |
Max. RPM | 16,000 RPM |
Density | Soft |
Vacuum Hole Design | Non-Vacuum |
Body Material | Paper |
Max. Speed | 16,000 rpm |
Description
Disc Backup Pad, Disc Diameter 4 1/2 in, Face Mounting Type Arbor Hole, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 7/8 in, Max. RPM 16,000 RPM, Density Soft, Vacuum Hole Design Non-Vacuum, Body Material Paper. Crafted from high-quality raw materials for consistent performance, DEWALT Fiber Disc Backing Pads feature spiral vents to keep discs cool and helps to increase life. Designed as backing for fiber resin discs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.