Shop All Circular Saw Blades
Dewalt
4-1/2 IN Circular Saw Blade
Mfr # DWA412TCT
Zoro # G4914412
product price: $11.79
/ea
Not eligible for select promotions
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ATOMIC
- Primary Material Application Wood
- Blade Thickness 1 in
- Max. Cutting Depth 1 1/2 in
- Arbor Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA412TCT
- Zoro # G4914412
- UPC # 885911623421
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Max. Cutting Depth | 1 1/2 in |
Arbor Size | 3/8 in |
Blade Dia. | 4 1/2 in |
Cut Width | 4.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blade |
Series | ATOMIC |
Primary Material Application | Wood |
Blade Thickness | 1 in |
For Use With Saw Type | Chop Saws |
Wood Cutting Type | Ripping |
Tooth Grind | ATB |
Max. Blade Speed | 5,000 RPM |
Hook Angle | 20 Degrees |
Number of Teeth | 24 |
Diamond Knockout | No |
Metal Cutting Type | Solid Stock |
Arbor Shape | Round |
Materials Cut | Wood |
Tip Material | Carbide |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Series ATOMIC, Blade Dia. 4 1/2 in, Max. Blade Speed 5,000 RPM, Arbor Size 3/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 24, Max. Cutting Depth 1 1/2 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Solid Stock, Wood Cutting Type Ripping, Blade Thickness 1 in, Cut Width 4.5 in, Tip Material Carbide, Hook Angle 20 Degrees , Tooth Grind ATB, For Use With Saw Type Chop Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #37 (44507)
- PROTO 1/4 in Drive Impact Socket 5 mm Size, Standard Socket, black oxide (J6905M)
- TEKTON 7 Inch Long Nose Pliers (PGF10007)
- SUPERIOR STEEL 7-3/4 Inch x 5 Inch Pointed Clay Spade 1-1/8 Inch Hex Shank 18 Inch Long (SC92170)
- DEWALT 12" Construction Miter Saw Blades (DW3128P5)
- DEWALT 6-1/2" Circular Saw Blades (DWA161224)
- DEWALT 7-1/4" 18T Nail Cutting Circular Saw Blade (DW3191)
- DEWALT Precision ground woodworking blade for TrackSaw(TM) System - 48T (DW5258)
- DEWALT Circular Saw Blades, 10 in Blade, PK2 (DWA110CMB)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714242)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M012)
- Dewalt Circular Saw Blades