Shop All Angle Grinders & Accessories
Dewalt
4-1/2 IN. - 5 IN. SURFACE GRINDING DUST SHROUD KIT
Mfr # DWE46155
Zoro # G8683284
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4-1/2 in or 5 in
- Switch Type Slide
- Voltage 120V AC
- Nominal Amps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE46155
- Zoro # G8683284
- UPC # 885911254281
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4-1/2 in or 5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 15 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 13 A, Max. Speed 11,000 RPM, Switch Type Slide, Kit Contents (1) Bare Tool, (1) Diamond Turbo Wheel, Head Type Standard Head, Grip Style Barrel Grip, Spindle Thread Size 5/8 in-11, Dust Management Dust Shroud, Electrical Protection Overload Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Two-Leg Internal Extractor, 25-30mm (015440150)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-N (C18041)
- SAWSTOP 80-Teeth Circular Saw Blade, Wood (BTS-P-80HATB)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144/ DWA8951F)
- DEWALT Grinder (DCG413H1)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Paddle Switch Grinder (DWE43114)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE43115/DWA8951F)
- DEWALT 6" (150mm) High Performance Tuckpoint/Cutting Grinder (DWE46103)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460X2)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 TuckPoint Set)
- Dewalt Grinders & Accessories