Shop All Angle Grinders & Accessories
Dewalt
4-1/2 in. - 5 in. High-Performance Slide Switch Grinder
Mfr # DWE43131
Zoro # G9534561
original price:
$193.99
9% off
new price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Slide
- Voltage 120V AC
- Nominal Amps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE43131
- Zoro # G9534561
- UPC # 885911471558
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 13 in |
Cord Length | 6 ft |
Overall Length | 13 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 13 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 13 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Spindle Thread Size 5/8 in-11, Dust Management Dust Ejection System, Dust Sealed Switch Yes, Electrical Protection Overload Protection, Lock-Off Switch Yes, Lock-On Switch Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Mini Ratchet and Bit Set, 38 Pc. (9726)
- HOUGEN-OGURA 25/32 in. B Round Die, >1/4-3/8THK (75554)
- STANLEY FMHT36325S Tape Measure, 25 ft L Blade, 114 in W Blade, Steel Blade, ABS Case, BlackYellow Case (FMHT36325THS)
- MAKITA 18V LXT® 3/8" Right Angle Drill, Keyless Chuck (XAD02Z)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460B)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Paddle Switch Grinder (DWE43114)
- DEWALT Angle Grinder, 4-1/2" or 5" Wheel Dia. (DWE4120/DWA8951F)
- DEWALT 6" (150mm) No Lock Paddle Cutoff Tool with Adjustable Cutoff Guard (DWE46144N)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia., Nominal Amps: 13 (DWE46266N/DWA8726F)
- DEWALT Angle Grinder, 20V, 4 1/2" Wheel, Battery (DCG412B/DCB204)
- WALTER SURFACE TECHNOLOGIES Quick Nut 5/8 in.-11 (30B020)
- Dewalt Grinders & Accessories