Shop All Angle Grinders & Accessories
Dewalt
4-1/2 in. - 5 in. High-Performance Paddle Switch Grinder with No Lock-On
Mfr # DWE43114N
Zoro # G9533575
original price:
$178.99
24% off
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWE43114N
- Zoro # G9533575
- UPC # 885911471541
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Cord Length | 6 ft |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 13 in |
Wheel Diameter | 4 1/2 in, 5 in |
Overall Length | 13 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 13 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 13 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Spindle Thread Size 5/8 in-11, Dust Management Dust Ejection System, Dust Sealed Switch Yes, Electrical Protection Overload Protection, Lock-Off Switch Yes, Lock-On Switch No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Torx #25 X 6 in. L Driver Bit Black Oxide 1 pc (DT256P1)
- H & H INDUSTRIAL PRODUCTS Spare Clamp For 2.5 X 2.75 X 2" V-Block Set (3402-0115)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92306)
- ABB M20-50, ADAPTER, M20 TO.5 INCH NPT (M20-50)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460X2)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia. (DWE43244N/DWA8726F)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144/ DWA8951F)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder (DWE43144)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE43114/DWA8951F)
- DEWALT DeWALT DWE402K/D28402K Angle Grinder Kit, 5/8-11 UNC Spindle, 4-1/2 in Dia Wheel (DWE402K/D28402K)
- METABO Angle Grinder, 4.5", 11,500 rpm, 7.0A (W 750-115)
- Dewalt Grinders & Accessories