Shop All Angle Grinders & Accessories
Dewalt
4-1/2 in. / 5 in. Cutting Grinder Dust Shroud Tool Kit
Mfr # DWE46123
Zoro # G7322918
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Slide
- Voltage 120V AC
- Nominal Amps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE46123
- Zoro # G7322918
- UPC # 885911642835
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in, 5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 13 in |
Wheel Diameter | 5 in |
Overall Length | 13 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 13 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, Head Type Standard Head, Grip Style Barrel Grip, Spindle Thread Size 5/8 in-11, Dust Management Dust Shroud, Dust Sealed Switch Yes, Lock-Off Switch Yes, Lock-On Switch No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 5/8" x 1-5/8" (A-2020-DP60)
- IRWIN Hex Die, High Carbon Steel, RH, M12-1.75 (6644)
- LENOX Band Saw Blade, 16 ft. 10" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series (1868278)
- RED DEVIL Patchers Utility Pat (4045)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Paddle Switch Grinder (DWE43114)
- DEWALT 4-1/2 in. - 5 in. High-Performance Paddle Switch Grinder with No Lock-On (DWE43114N)
- DEWALT Cordless Angle Grinder (DCG409VSB)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia., Nominal Amps: 13 (DWE46266N/DWA8726F)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X2)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460B)
- METABO Cutting Guard Clip, For Angle Grinder (630351000)
- Dewalt Grinders & Accessories