Shop All Diamond Grinding Wheels
Dewalt
4-1/2" double row diamond cup grinding wheel blister
Mfr # DW4774
Zoro # G7418747
product price: $51.15
/ea
Not eligible for select promotions
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Cup
- Abrasive Wheel Diameter 4 1/2 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Number of Segments 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4774
- Zoro # G7418747
- UPC # 028877588773
- Country of Origin China
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 3/16 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Segment Cup Grinding Wheel |
Wheel Type | Cup |
Abrasive Material | Diamond |
Number of Segments | 16 |
Max. RPM | 13,300 RPM |
Application | Dry Grinding Of Concrete And Other Masonry Materials, Smoothing Of Uneven Surfaces, Double Rim Provides Longer Life And More Aggressive Material Removal |
Series | XP |
Connector Type | Threaded Hole |
Maximum Operating Speed | 13,300 RPM |
Segment Design | Double Row |
Primary Material Applicationn | Concrete, Masonry |
Compatible Tool Type | Angle Grinder, Concrete Planer, Cup Grinder |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Cup Grinder, Primary Material Applicationn Concrete, Masonry, Number of Segments 16, Overall Diameter 4 1/2 in, Segment Design Double Row, Maximum Operating Speed 13,300 RPM, Series XP, Abrasive Depth 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 220G, PK10 (DCD060220H10G)
- PFERD 4" PSF Stringer Bead Knot Wheel - .020 SS Wire, 5/8-11 Thread (763957)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195018)
- 3M Sanding Sponge, Fine, 4 1/2"L, 2 1/2"W (30904FPSA)
- DEWALT 7" double row diamond cup grinding wheel blister (DW4775)
- DEWALT 5" XP Double Row Diamond Cup Wheel (DW4777)
- DEWALT 7" XP Turbo Diamond Cup Wheel (DW4773T)
- DEWALT 5" XP Turbo Diamond Cup Wheel (DW4777T)
- DEWALT 4" XP Turbo Diamond Cup Wheel (DW4772T)
- H & H INDUSTRIAL PRODUCTS 1 Carat X 1/2 X 3" Single Point Diamond Dresser (3903-0099)
- NORTON ABRASIVES Straight Grinding Wheel, 6In, 150, 1A1 (69014191690)
- Dewalt Diamond Grinding Wheels