Shop All Bar Clamps
Dewalt
4-1/2" Bar Clamp, Nylon Handle and 1 1/2 in Throat Depth, 2 PK
Mfr # DWHT83148
Zoro # G7422107
product price: $13.09
/pk 2, $6.55/ea
Not eligible for select promotions
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Nylon
- Throat Depth (In.) 1 1/2 in
- Includes Removable Jaw Pads
- Function Clamping or Spreading
- Spreading Range (In.) 3-1/4 to 7-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT83148
- Zoro # G7422107
- UPC # 076174831481
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1 1/2 in |
Throat Depth | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Nylon |
Includes | Removable Jaw Pads |
Function | Clamping or Spreading |
Spreading Range (In.) | 3-1/4 to 7-3/4 |
Item | Bar Clamp |
Type | Small Bar Clamp |
Capacity (In.) | 4 1/2 in |
Bar Material | Steel |
Max. Jaw Opening (In.) | 4-1/2" |
Characteristics | 35 lbs. Clamping Force, Removable Jaw Pads |
Jaw Pad Type | Grooved |
Spreading Capacity - Maximum | 7 3/4 in |
Spreading Capacity - Minimum | 3 1/4 in |
Jaw Pad Style | Grooved |
Clamping Capacity | 5 in |
Spreading Capacity Range | 3 1/4 in - 7 3/4 in |
Clamping Force | 35 lb |
Tool Operation Type | One Handed |
Description
If you are looking for a small bar clamp that offers high-quality performance, the DEWALT DWHT83148 4-1/2" Bar Clamp is an excellent choice. With a 35 lb clamping force, this bar clamp can hold onto your materials with ease. The removable jaw pads allow you to switch out the pads depending on the type of material you are working with. The reinforced nylon handle provides comfortable grip and control while using the tool. The steel bar has a 1 1/2 in throat depth and 4 1/2 in max jaw opening. This DEWALT 4-1/2" Bar Clamp will provide easy handling and exceptional results when used for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Pinch Bar, 18 in. OAL (P-9)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Porter Cable N031652, 869659, 824216, PK 2 (R04)
- STAHLWILLE TOOLS Screwdriver for slotted screws DRALL+ 0, 6 mm x 4, 0 mm blade length 100 mm (46213040)
- MAYHEW SCREW EXTRACTOR 21/32" S1-1/8" (MY36968)
- DEWALT 6" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK (DWHT83149)
- DEWALT 24" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83186)
- DEWALT 24" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83194)
- DEWALT 50" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83188)
- DEWALT 12" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83185)
- DEWALT 12" Bar Clamp, Nylon Handle and 2 7/16 in Throat Depth (DWHT83140)
- BESSEY 6 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ15-6)
- Dewalt Clamps