Shop All Sander Grinders & Accessories
Dewalt
4-1/2" (115mm) Small Angle Grinder Kit
Mfr # DWE402K
Zoro # G9996804
original price:
$120.99
5% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Low Profile Gear Case, One-Touch Guard
- No Load RPM 11,000 RPM
- Speed Type Single
- Nominal Amps 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE402K
- Zoro # G9996804
- UPC # 885911355889
- Country of Origin United States
- Category Sander Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Cord Length | 6.3 ft |
Wheel Dia. | 4 1/2 in |
Tool Length | 11 13/16 in |
Overall Length | 12 in |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 11 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, For Wheel Type Type 1, Type 27, Overall Length 12 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Tooled Adjustable, Spindle Thread Size 5/8 in-11, Brake Type None, Dust Management Dust Ejection System, Dust Sealed Switch Yes, Electrical Protection Overload Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 3/8x3/8x1-1/2x3-1/4 (C31060)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C1000F4---21)
- POSI LOCK Puller Set, Locking, 4 pcs., 20 tons Cap. (PM4)
- REPAR Lathe Chip Shield, 14-3/8 in. H (TC-2-S)
- DEWALT 7" 8,500 rpm 4HP Angle Grinder (DWE4517)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock-On (DWE43214N)
- DEWALT 7" 8,500 rpm 4.9 HP Angle Grinder, No-Lk (DWE4597N)
- DEWALT 4 1/2" Paddle Switch Small Angle Grinder (DWE4120)
- DEWALT 5In Brushless Variable Speed Angle GrInder (DWE43231VS)
- DEWALT 7" 8,500 rpm 4.7 HP Angle Grinder (DWE4557)
- DEWALT 7" & 9" (180 mm & 230 mm) 6,000 rpm 5.3 HP Angle Grinder (D28499X)
- Dewalt Sander Grinders & Accessories