Shop All Reciprocating Saw Blades
Dewalt
4" 10TPI 2X Recip Blade 5pk
Mfr # DWA4174
Zoro # G8223232
product price: $11.39
/pk 5, $2.28/ea
Not eligible for select promotions
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2"
- Height 1 in
- Application General Purpose Cutting
- Length 4"
- Back Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4174
- Zoro # G8223232
- UPC # 885911330039
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Shank | 1/2" |
Application | General Purpose Cutting |
Teeth per Inch | 10 |
Back Style | Straight |
Description
Reciprocating Saw Blade, Teeth per Inch 10, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA71)
- TEKTON 12-Tool Angle Head Wrench Pouch (Red, 8 - 19 mm) (OTP21201)
- KNIPEX Jaw Protectors for 7 1/4 in Pliers Wr, PK3 (86 09 180 V01)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Red, 26" W x 12.5" D x 16.5" H (32H878)
- DEWALT 4" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4807)
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- DEWALT 4" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4810)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4809B)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4811-2)
- DEWALT Reciprocating Saw Blade, 12" L, 1" H (DWAR156CT-1)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21510118R)
- Dewalt Power Saw Blades