Shop All Masonry Drill Bits
Dewalt
3pc Impact Ready Masonry Bit set
Mfr # DWA5103
Zoro # G1805198
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Hex
- Impact Rated Yes
- Drill Bit Sizes Included 5/32 in, 3/16 in, 1/4 in
- Number of Cutter Heads 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA5103
- Zoro # G1805198
- UPC # 885911436397
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/16 in to 1/4 in |
Overall Length | 6 in |
Drill Bit Sizes Included | 5/32 in, 3/16 in, 1/4 in |
Largest Drill Bit Size | 1/4 in |
Flute Length | 4 in |
Shank Hex Size | 1/4 in |
Shank Length | 2 in |
Smallest Drill Bit Size | 5/32 in |
Description
Hex Shank Drill Bit Set, Hex, 3 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Overall Length 6 in, Bright (Uncoated), Shank Hex Size 1/4 in, Shank Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, 1/4", Torx, T25, PK25 (1838536)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48931)
- DAYTON 8" Machine Vise with Fixed Base (4YG29)
- CAPRI TOOLS 1-1/16 in 12-Point Combination Wrench (1-1414)
- DEWALT 5/32" x 4" Multi Material Drill Bit (DWA56104)
- DEWALT 3/16" x 4-1/2" Multi Material Drill Bit (DWA56124)
- DEWALT 1/4" x 4-3/4" Multi Material Drill Bit (DWA56165)
- DEWALT 1/4" x 2" x 4"SDS+ Hammer Bit (Bulk 25) (DW5416B25)
- DEWALT 3/16" Impact Ready Masonry Bit (DWA5101)
- DEWALT 3/8" x 5-1/4" Multi Material Drill Bit (DWA56245)
- DRILLCO 3/8 X 24, SDS PLUS DRILL - 1700A (170A12424)
- Dewalt Masonry Drill Bits