Shop All Twist Drill Bits
Dewalt
3/8In Jobber Length Drill Bit (6 Pack)
Mfr # DD4024B6
Zoro # G7636641
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Cobalt
- Drill Bit Size 3/8 in
- Decimal Equivalent 0.375
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DD4024B6
- Zoro # G7636641
- UPC # 885911190459
- Country of Origin Germany
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8" |
Overall Length | 5 in |
Flute Length | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Shank Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.375 |
Impact Rated | No |
Material | Cobalt Steel |
Finish | Straw |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Standards | Meets all ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec |
Shank Type - Machining | Hex |
Finish - Machining | Straw/Bronze |
Description
Hex Shank Drill Bit, 3/8 in, Straw/Bronze, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 10mm 6 Point 50mm 1/4 Hex Drive (113.50-10)
- MIBRO Drllbit S&D11/16Diax6"L (270651)
- DIXON Hex Wrench, Single Sided, 4 in Tip, Aluminum Blade (25H-400)
- VEGA Torx 10 Power Bit x 2-3/4 (170T10A)
- DEWALT 3/32" Titanium Speed Tip Drill Bit ( 2 pack) (DW1306)
- DEWALT Drill Bits, 1/4" Hex (DWA5012)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5008)
- DEWALT 5/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1622)
- DEWALT Drill Bits, 1/4" Hex (DWA5016)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- HANSON 1/2" Cobalt High Speed Steel Drill Bit (3016032)
- Dewalt Twist Drill Bits