Shop All Drill Bit and Tap Sets
Dewalt
3/8IN - 16 UNC DRILL TAP 1/4" Capacity
Mfr # DWADTQTR3816
Zoro # G4848901
product price: $13.65
/ea
Not eligible for select promotions
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Finish Bright (Uncoated)
- Cutting Direction Right Hand
- Size 3/8"-16
- Shank Type 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWADTQTR3816
- Zoro # G4848901
- UPC # 885911482776
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Size | 3/8"-16 |
Overall Length | 3 3/32 in |
Thread Size | 3/8"-16 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Combination Drill and Tap |
Tap Material | High Speed Steel |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Shank Type | 1/4" Hex |
Impact Rated | Yes |
Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Thread Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Thread Standard | UNC |
Tap Finish | Bright (Uncoated) |
Description
Combination Drill and Tap, Thread Size 3/8 In.-16, UNC, High Speed Steel, Bright (Uncoated), Overall Length 3 3/32 in, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 6-Spline 41/64" Locking Lug Nut Socket (78539)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK280C2/DCB203)
- KLEIN TOOLS Iron Conduit Bender Full Assembly, 1-Inch EMT with Angle Setter™ (51605)
- GRAY TOOLS 1000V Insulated Open End Wrench, 1/2", 1000V Insulated (E016-I)
- DEWALT 10MM x 1.5 1/4" Capacity (DWADTQTR10MM15)
- DEWALT 5/16IN - 18 UNC DRILL TAP 1/4" Capacity (DWADTQTR51618)
- DEWALT 10-32 UNF DRILL TAP 1/4" Capacity (DWADTQTR1032)
- DEWALT 8-32 UNC Drill Tap (DWADT1024)
- DEWALT 8-32 UNC Drill Tap (DWADT832)
- DEWALT 8-32 UNC Drill Tap (DWADT1032)
- GREENLEE Drill and Tap Bit, HSS, 1/4-20 (LDTAP1/4-20)
- Dewalt Drill Bit and Tap Sets