Shop All Hammer Drill Bits
Dewalt
3/8" x 6" Drill Bit Premium Percussion
Mfr # DW5230
Zoro # G2272426
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Three-Flat
- Shank Size 3/8 in
- Decimal Equivalent 0.375
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW5230
- Zoro # G2272426
- UPC # 028874052307
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/8 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill |
Shank Shape | Three-Flat |
Decimal Equivalent | 0.375 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
For Use With - Drills | Hammer Drill |
Impact Rated | No |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | Straight with Three Flats |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
For Use With | Hammer Drill |
Description
Hammer Drill, Straight with Three Flats, 3/8 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 5/16", Steel (IWAF242516)
- PROTO Punch, Prick, 3/8 In Hex (J443/8)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 22-Piece (5/32-9/16 in.) (SHD90213)
- MAKITA 3-1/4" Planer (KP0810)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- DEWALT 3/4" x 16" x 18" SDS+ Hammer Bit (DW5456)
- DEWALT 1/4" x 12" x 14" SDS+ Hammer Bit (DW5421)
- DEWALT 7/8" x 10" x 12" SDS+ Hammer Bit (DW5461)
- DEWALT 1-1/4" x 31" x 36" High Impact 4 Cutter SDS Max (DW5826)
- DEWALT 1-1/8" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5482)
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5324)
- Dewalt Hammer Drill Bits