Shop All Multi-purpose Air Hoses
Dewalt
3/8" x 50 ft Hybrid Air Hose
Mfr # DXCM012-0205
Zoro # G3171557
Not eligible for select promotions
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Inside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXCM012-0205
- Zoro # G3171557
- UPC # 846212068397
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hybrid Air Hose |
Description
Air Hose,Hybrid,3/8 In.x50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Hose, End, 3/4" (GAM6)
- DYNABRADE Spring, 95426 (95426)
- CLIMAX METAL PRODUCTS 24mm ID Metric Set Collar, Stl, Bo (MC-24)
- A.O. SMITH Genteq Direct Drive Motor, 1/3 HP, 1075 RPM, 208-230/277V, OAO (6703)
- DEWALT 3/8-inch x 100FT Braided Polyurethane Air Hose (DXCM012-0254)
- DEWALT 1/4-inch x 100FT Braided Polyurethane Air Hose (DXCM012-0252)
- DEWALT 1/2" x 3 ft Hybrid Whip Air Hose (DXCM012-0210)
- DEWALT 1/4-inch x 50FT Braided Polyurethane Air Hose (DXCM012-0251)
- DEWALT 1/2" x 50 ft Rubber Air Hose (DXCM012-0203)
- DEWALT 3/8" x 100 ft Rubber Air Hose (DXCM012-0202)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03825-150-G)
- Dewalt Multi-purpose Air Hoses