Shop All Masonry Drill Bits
Dewalt
3/8" x 5-1/4" Multi Material Drill Bit
Mfr # DWA56245
Zoro # G7419824
product price: $6.29
/ea
Not eligible for select promotions
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape 3-Flat
- Decimal Equivalent 0.375
- Shank Size 1/4 in
- Drilling Length 3 1/2 in
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA56245
- Zoro # G7419824
- UPC # 885911279161
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 1/4 in |
Drilling Length | 3 1/2 in |
Shank Dia. | 3/8" |
Overall Length | 5 1/4 in |
Size | 3/8" |
Length | 5-1/4" |
Maximum Drilling Depth | 3 1/2 in |
Shank Diameter | 1/4 in |
Description
Hammer Drill, Straight with Three Flats, 3/8 in, Carbide Tipped, 5 1/4 in Overall Length, Maximum Drilling Depth 3 1/2 in, Shank Diameter 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3 Inch Y fitting (11306)
- SIMONDS Needle File Set, 4in.L, Swiss, Natural (83494600)
- IRWIN Wood Chisel Set, 4 PC, 1/4 To 1 In Tip (M444S4)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 13/64 (C10609)
- DEWALT 5/32" x 4" x 6" Impact Ready Masonry Bit (DWA5100)
- DEWALT 1/8" x 4-1/2" Multi Material Drill Bit (DWA56084)
- DEWALT 3/16" Impact Ready Masonry Bit (DWA5101)
- DEWALT 1/4" impact Ready Masonry Bit (DWA5102)
- DEWALT 5/32" x 4" Multi Material Drill Bit (DWA56104)
- DEWALT 5/16" x 5-1/4" Multi Material Drill Bit (DWA56205)
- MILWAUKEE TOOL 9/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6710)
- Dewalt Masonry Drill Bits