Shop All Hammer Drill Bits
Dewalt
3/8" x 4" x 6-1/2" High Impact Carbide SDS+
Mfr # DW5527
Zoro # G9459811
product price: $8.39
/ea
Not eligible for select promotions
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.375
- Drilling Length 4.000"
- Overall Length 6 1/2 in
- Maximum Drilling Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5527
- Zoro # G9459811
- UPC # 885911094016
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4.000" |
Overall Length | 6 1/2 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 3/8 in |
Bit Dia. | 3/8" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | No |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Description
Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide Tipped, 6 1/2 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2", Number of Flutes: 6 (HS6-1/2-82-1/4)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327)
- KNIPEX Crimping Dies, Crimping Die for Insulate (97 49 08)
- TE-CO Plunger, Spring, Steel, Zinc, 1-8, PK2 (52211)
- DEWALT 1-Piece 6" x 22" SDS Max Core Bit (DW5927)
- DEWALT 5/8" x 8"x 13-1/2" High Impact 4 Cutter SDS Max (DW5806)
- DEWALT 2" x 17" x 22" High Impact 4 Cutter Spline (DW5769)
- DEWALT 3/16" x 6" x 8-1/2" High Impact Carbide SDS+ (Bulk-25) (DW5504B25)
- DEWALT 3/4" x 31" x 36" High Impact 4 Cutter Spline (DW5750)
- DEWALT 1-1/4" x 17" x 22" High Impact 4 Cutter Spline (DW5761)
- ARTU SDS Plus Drill Bit 1/4" x 8"L (01222)
- Dewalt Drill Bits