Shop All Multi-purpose Air Hoses
Dewalt
3/8" x 25 ft Hybrid Air Hose
Mfr # DXCM012-0204
Zoro # G3171408
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pneumatic Hose Length 25 ft.
- Pneumatic Hose Inside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXCM012-0204
- Zoro # G3171408
- UPC # 846212068380
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hybrid Air Hose |
Description
Air Hose,Hybrid,3/8 In.x25 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 20 ft PVC Water Suction Hose GN (2P568)
- DAYTON Variable Freq Drive, 2HP, 0-240VAC (13E646)
- SOLAS Mercury Thrust Washer, D-1/E-Series (81013150)
- MITSUBOSHI Conventional V-Belt B Type, 21/32 x 127 (B127)
- DEWALT 3/8-inch x 100FT Braided Polyurethane Air Hose (DXCM012-0254)
- DEWALT 3/8" x 50 ft Hybrid Air Hose (DXCM012-0205)
- DEWALT 1/4-inch x 100FT Braided Polyurethane Air Hose (DXCM012-0252)
- DEWALT 1/2" x 3 ft Hybrid Whip Air Hose (DXCM012-0210)
- DEWALT 1/2" x 50 ft Rubber Air Hose (DXCM012-0203)
- DEWALT 1/4-inch x 50FT Braided Polyurethane Air Hose (DXCM012-0251)
- ZORO SELECT Lead Hose, 3/4 Inx3 Ft (S601034-3)
- Dewalt Multi-purpose Air Hoses