Shop All Nut Setters and Bit Holders
Dewalt
3/8" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R)
Mfr # DW2223IR
Zoro # G7632493
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Shank Size 1/4" Hex
- Overall Length 2 9/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2223IR
- Zoro # G7632493
- UPC # 885911026475
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Shank Size | 1/4" Hex |
Overall Length | 2 9/16 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 2 9/16 in |
Nutsetter Hex Size | 3/8 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 3/8 in |
Description
The Dewalt DW2223IR Nutsetter is a 3/8" hex nut setter that provides superior holding power for your projects. It has an overall length of 2-9/16" and can withstand up to 2000 in-lb of torque. This nutsetter is designed with a magnetic bit holder, which makes it easy to change bits when needed. The black oxide finish ensures that the tool will last through long hours of use. This 3/8" hex nut setter features a 1/4" hex shank, so you can use it with your other Dewalt tools if necessary. If you are looking for high quality and durable tools, then look no further than the Dewalt DW2223IR Nutsetter.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 6L 5PK (48-00-5521)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- WERA General Purpose Torx Screwdriver T5 Round (05118181001)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Endmill, PowerA (210-014-1)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- DEWALT Screw Driving, 3in. Magnetic Bit Tip Holder (DW2045B)
- DEWALT 4 Pc. Pivoting Netsetters (1/4", 5/16", 3/8", 7/16") - IMPACT READY(R) (DWPVTDRV)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver (DW2218)
- DEWALT 1/2" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2234IR)
- DEWALT 3 Pc. Pivoting Netsetters (1/4", 5/16", 3/8") -IMPACT READY(R) (DWPVTDRV3)
- TOOLPRO 3 in Magnetic Bit Tip Holder in Interlocking Storage Box 8Pack, 8PK (TP02148)
- Dewalt Nut Setters and Bit Holders