Dewalt

3/8" x 12" Drill Bit Premium Percussion


product price: $6.19
/ea
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shank Shape Three-Flat
  • Shank Size 3/8 in
  • Decimal Equivalent 0.375
  • Drilling Length 10 in
  • Overall Length 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Size 3/8 in
Drilling Length 10 in
Overall Length 12 in
Maximum Drilling Depth 10 in
Bit Dia. 3/8"
Drill Bit Size 3/8 in
Shank Diameter 3/8 in

Details

Promotion Restriction Not eligible for promotion
Item Hammer Drill
Shank Shape Three-Flat
Decimal Equivalent 0.375
Number of Pieces 1
For Use With - Drills Hammer Drill
Impact Rated No
Percussion Rated Yes
Number of Cutter Heads 2
Material - Machining Carbide Tipped
Primary Material Application Concrete, Masonry
Measurement System Fractional Inch
For Tool Type Rotary Hammer
Shank Type - Machining Straight with Three Flats
Finish - Machining Bright (Uncoated)
For Use With Hammer Drill

Description

Hammer Drill, Straight with Three Flats, 3/8 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.