Shop All Multi-purpose Air Hoses
Dewalt
3/8" x 100 ft Hybrid Air Hose
Mfr # DXCM012-0206
Zoro # G3171432
product price: $97.89
/ea
Free Shipping & Returns
Not eligible for select promotions
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft.
- Pneumatic Hose Inside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCM012-0206
- Zoro # G3171432
- UPC # 846212068403
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hybrid Air Hose |
Description
Air Hose,Hybrid,3/8 In.x100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 93" (BB93)
- FESTO Push-In Fitting QB-1/4-3/8-I-U (QB-1/4-3/8-I-U)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFL16033)
- TOMPKINS Hydraulic Fitting-Steel08MJ-04MP (2404-08-04)
- DEWALT 1/2" x 3 ft Hybrid Whip Air Hose (DXCM012-0210)
- DEWALT 1/4-inch x 100FT Braided Polyurethane Air Hose (DXCM012-0252)
- DEWALT 3/8-inch x 100FT Braided Polyurethane Air Hose (DXCM012-0254)
- DEWALT 1/4-inch x 25FT Braided Polyurethane Air Hose (DXCM012-0250)
- DEWALT 3/8" x 50 ft Hybrid Air Hose (DXCM012-0205)
- DEWALT 1/2" x 50 ft Hybrid Air Hose (DXCM012-0207)
- COILHOSE PNEUMATICS Flexeel Max 3/8" ID x 50' 1/4" Auto (CO PFX6050GS16XS)
- Dewalt Multi-purpose Air Hoses