Shop All Jobber Length Drill Bits
Dewalt
3/8" Titanium IR Drill Bit
Mfr # DD5124
Zoro # G0375798
product price: $13.65
/ea
Not eligible for select promotions
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/8"
- Decimal Equivalent 0.375
- Shank Dia. 1/4"
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DD5124
- Zoro # G0375798
- UPC # 885911419819
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Size | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 4 in |
Flute Length | 2 in |
Dimension Type | Fractional Inch |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Drill Bit |
Decimal Equivalent | 0.375 |
Cutting Direction | Right Hand |
Impact Rated | Yes |
Shank Type - Machining | Hex |
Finish - Machining | Titanium Nitride |
Material Grade - Machining | M35 |
Description
Hex Shank Drill Bit, Titanium Nitride Coating, Titanium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Ergonomic Grip (71 02 200)
- MAG-MATE Telescoping Mirror, SS, 2 x 3 In, 37 In. L (IMS234)
- CARRAND Clean-Shot Jet Nozzle, 90072 (CRD90072)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD21/32)
- DEWALT 1/2" Titanium IR Drill Bit (DD5132)
- DEWALT 3/16" Titanium IR Drill Bit (DD5112)
- DEWALT SDS Drill Bit, 5/8in. x 6in. x 8in. Rock CarbideTM SDS+ Hammer Bit, 10PK (DW5446B25)
- DEWALT SDS Max Drill Bit, 3in. x 12in. Scaling Chisel SDS Max Shank (DW5838B10)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 17/64 (C18643)
- WESTWARD #28 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL98)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-C (70303)
- Dewalt Jobber Length Drill Bits