Shop All Socket Adapters
Dewalt
3/8" Socket Adapter
Mfr # DW2542
Zoro # G7637077
product price: $2.99
/ea
Not eligible for select promotions
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Black Oxide
- Number of Pieces 1
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2542
- Zoro # G7637077
- UPC # 028874025424
- Country of Origin China
- Category Socket Adapters
Dimensions
Drive Size | 3/8" |
Overall Length | 2 in |
Output Drive Size | 3/8" |
Input Drive Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Finish | Black Oxide |
Number of Pieces | 1 |
Impact Rated | Yes |
Item | Socket Adapter |
For Use With | All Impact Drivers, 1/4" Sockets |
Includes | (1) Socket Adapter |
Material | Alloy Steel |
Measurement Type | SAE |
Locking | Yes |
Drive Type | Impact |
Output Drive Shape | Square |
Output Drive Gender | Male |
Insulated | No |
Input Drive Gender | Male |
Non-Sparking | No |
Input Drive Shape | Hex |
Description
This DEWALT DW2542 3/8" Drive Socket Adapter is the perfect tool for quickly changing sockets. It has a black oxide finish that offers protection against corrosion and wear. The socket adapter is made of alloy steel, making it durable and long lasting. Its 1/4 in. input drive size means you can use this socket adapter with impact drivers or ratchets. It also has a 3/8 in. output drive size, which allows you to switch sockets quickly without having to reposition the adapter itself. You can easily lock the socket adapter into place when not in use thanks to its locking mechanism. If you are looking for a high quality socket adapter, look no further than this DEWALT DW2542 3/8" Drive Socket Adapter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Notcher, Metal, 4 Ton (13W870)
- CRAFTSMAN Aviation Snips Set (CMHT73558)
- INGERSOLL-RAND 20.0V Li-Ion Battery, 5.0Ah Capacity (BL2022)
- BONDHUS T-Handle Hex Wrnch, 3Mm (BND13356)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 3/8" Socket Adaptor (DW2542IR)
- DEWALT 1/4" Drive Socket Adapter, SAE, 1 pcs, Black Oxide (DW2541)
- DEWALT IMPACT READY(R) 1/2" to 3/8" Reducer (DW2299)
- TENG TOOLS 1/2" Drive 1/2" Drive Female: 3/8" Drive Male Adaptor (M120036-C)
- GREY PNEUMATIC 1/4" Drive Impact Set, 3 pcs (1403HA)
- WELLER Crescent 1/2 in. L X 3/8 Female x 1/2 Male in. drive Socket Adapter 1 pc (CDTA2C)
- GEARWRENCH 4 Piece 1/4", 3/8" & 1/2" Drive Adapter Set (81217)
- Dewalt Sockets & Ratchets