Shop All Round Dies
Dewalt
3/8" Replacement Cutting Die Set
Mfr # DCS35038
Zoro # G7649139
product price: $61.35
/ea
Not eligible for select promotions
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NC
- Die Material High Speed Steel
- Thread Direction Right Hand
- Application For Cutting Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS35038
- Zoro # G7649139
- UPC # 885911482561
- Country of Origin Italy
- Category Round Dies
Dimensions
Die Sizes included | 3/8 in |
Smallest Thread Size | 3/8 in |
Largest Thread Size | 3/8 in |
Thread Sizes Included | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3/8 in Replacement Cutting Die |
Die Shape | Hex |
Thread Type | NC |
Die Material | High Speed Steel |
Thread Direction | Right Hand |
Application | For Cutting Steel |
Number of Pieces | 3 |
Includes | Upper and Lower Cutting Die, Upper and Lower Set Screws |
Thread Standard | UNC |
Number of Dies in Set | 3 |
Die Type | Solid |
Product Type | 3/8 in Replacement Cutting Die |
Description
3/8 in Replacement Cutting Die, Product Type 3/8 in Replacement Cutting Die, Compatible Cutter Grainger Part Number 39RV88, 39RW27, Application For Cutting Steel, Includes Upper and Lower Cutting Die, Upper and Lower Set Screws, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 4 Flute Carbide End Mill Set, 6pc 1/8-1/2 (56310007)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (22933)
- MILWAUKEE TOOL 9" 5 TPI Sawzall Blades (5 Pk) (48-00-5036)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18, Mounting: Compression (2NPA9)
- DEWALT 1/4", 3/8", 1/2" Replacement Cutting Die Set (DCS3501)
- DEWALT 1/2" Replacement Cutting Die Set (DCS35012)
- DRILL AMERICA 3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPS)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #6-32UNC (400138)
- WESTWARD Rd Adjustable Die, CS, 5/16-24, 1-1/2 In OD (2LVZ8)
- DRILL AMERICA m20x2 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-20X2)
- HOUGEN-OGURA 3/4 in. SB Round Die, 5/64-3/8THK (76331)
- Dewalt Round Dies