Shop All Hole Saw Arbors
This Product is Discontinued
Dewalt
3/8" Quick Change Mandrel (9/16" to 1-3/16") (Discontinued)
Mfr # DW1810
Zoro # G0788462
Not eligible for select promotions
This Product is Discontinued
Key Features
- Shank Size 3/8"
- Shank Shape Hex
- Material Bi-Metal
- Thread Size 1/2"-20
- Fits Hole Saw Dia. 9/16" to 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1810
- Zoro # G0788462
- UPC # 885911008501
- Country of Origin China
- Category Hole Saw Arbors
Dimensions
Shank Size | 3/8" |
Thread Size | 1/2"-20 |
Fits Hole Saw Dia. | 9/16" to 1-3/16" |
Pilot Drill Size | 1/4" dia. x 5" L |
Overall Length | 5" |
Fits Hole Saw Dia. - Metric | 14 to 30 mm |
Arbor Shank Size | 3/8 in |
Fits Hole Saw Dia. - Imperial | 9/16 in to 1 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hole Saw Arbor |
Shank Shape | Hex |
Material | Bi-Metal |
Replacement Pilot Drill No. | Mfr. No. DW1808 |
For Use With | For 9/16" to 1-3/16" Hole Saws |
Includes | Mandrel Body, Drill Bit, Set Screw |
Hole Saw Product Grouping | Hole Saw Accessories |
Arbor Shank Style | Hex |
Arbor Type | Quick Change |
Includes Pilot Bit | Yes |
Description
Hole Saw Arbor, Arbor Type Quick Change, Thread Size 1/2 In.-20, Arbor Shank Style Hex, Arbor Shank Size 3/8 in, Fits Hole Saw Dia. - Imperial 9/16 in to 1 3/16 in, Fits Hole Saw Dia. - Metric 14 to 30 mm, Includes Pilot Bit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.