Shop All Pilot Point Drill Bits
Dewalt
3/8" PILOT POINT(R) drill bit
Mfr # DW1924
Zoro # G1470752
product price: $7.49
/ea
Not eligible for select promotions
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Decimal Equivalent 0.375
- Drill Bit Material High Speed Steel
- Finish Gold Ferrous Oxide
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1924
- Zoro # G1470752
- UPC # 028877302188
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8" |
Flute Length | 3 39/64 in |
Overall Length | 5 in |
Drilling Depth | 3-5/8" |
Decimal Size | 0.3750" |
Drill Bit Dimension Type | Fractional Inch |
Maximum Drilling Depth | 3 39/64 in |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.375, Fractional Inch, Drill Bit Point Type Pilot Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -13')
- WILDE 16-1/2" TILTING INSPECTION MIRROR-BULK (151/BB)
- GREY PNEUMATIC 1"F X 3/4"M ADPT (4008AB)
- WESTWARD Mill File, Bastard Cut, Rect, 12 In L (10Z704)
- DEWALT 21/64" PILOT POINT(R) drill bit (DW1921)
- DEWALT 9/64" Industrial Cobalt (DWA1209)
- DEWALT 3/32" Split Point drill bit (DW1906)
- DEWALT 3/32" Industrial Cobalt (DWA1206)
- DEWALT 17/64" PILOT POINT(R) drill bit - Bulk (DW1917B)
- DEWALT 29/64" PILOT POINT(R) drill bit (DW1929)
- HOUGEN Pilot-2 in. for 7/16 to 9/16 in. 12,000-Series Cutters (10532)
- Dewalt Pilot Point Drill Bits