Shop All Socket Sets
Dewalt
3/8 in Drive Metric, SAE, 37 pcs
Mfr # DWMT45400
Zoro # G210866134
original price:
$84.75
9% off
new price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Socket Size Range 1/2 in to 11/16 in, 1/4 in to 7/8 in, 10 mm to 19 mm, 8 mm to 21 mm
- Finish Chrome
- Number of Pieces 37
- Corrosion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWMT45400
- Zoro # G210866134
- UPC # 885911803007
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Size Range | 1/2 in to 11/16 in, 1/4 in to 7/8 in, 10 mm to 19 mm, 8 mm to 21 mm |
Drive Size | 3/8 in |
Socket Size | 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 8 mm, 9/16 in |
Standard Socket Style/Size | (22) Standard Sockets: 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 1/4 in, 3/8 in, 7/16 in. 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 11/16 in, 19 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Socket Set |
Finish | Chrome |
Number of Pieces | 37 |
Corrosion Resistant | Yes |
Measurement Type | Metric, SAE |
Includes | (11) 3/8 in Drive Deep Sockets, (2) 3/8 in Drive Extension Bars: 3 in and 6 in, (22) 3/8 in Drive Sockets, 3/8 in Drive 72-Tooth Ratchet, 3/8 in Drive Spark Plug Socket: SAE 5/8 in |
Shop By | Hot Buys |
Number of Deep Sockets | 11 |
Number of Geared Teeth | 72 |
Non-Sparking | No |
Includes Drive Tools | Yes |
Minimum Arc Swing | 5 Degrees |
Includes Deep Sockets | Yes |
Description
Socket Set, Standard Socket Style/Size (22) Standard Sockets: 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 1/4 in, 3/8 in, 7/16 in. 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Drive Size 3/8 in, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (5MX85)
- KEO 1/2 x 120 deg KEO HSS SF Countersink (53122)
- WIHA 11 Piece SAE/Metric Phillips/Square/Slotted Key Set (79248)
- DEWALT 5,300 rpm High Speed VSR Drywall Screwgun (DW255)
- DEWALT 1/4" Drive SAE, 25 pcs (DWMT73805)
- DEWALT 1/2" Drive SAE/Metric, 23 pcs (DWMT73813)
- DEWALT 3/8" Drive SAE/Metric/Torx, 17 pcs (DWMT73806)
- DEWALT 1/2" Drive SAE, 10 pcs (DWMT73814)
- DEWALT 3/8" Drive Deep Combination Socket Set, 20 pcs (DWMT73812)
- DEWALT 1/2" Drive SAE, 19 pcs (DWMT19240)
- KO-KEN Socket set 10-27mm 6 Point 300mm Thin walled 10 pieces 1/2 Sq. Drive (RS14301X/10)
- Dewalt Socket Sets