Shop All Impact Socket Sets
Dewalt
3/8 in Drive Inch, 12 pcs
Mfr # DWMT19228
Zoro # G002548750
product price: $193.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Measurement Type Inch
- Finish Black Oxide
- Number of Pieces 12
- Includes 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWMT19228
- Zoro # G002548750
- UPC # 76174192285
- Country of Origin Unknown
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Inch |
Finish | Black Oxide |
Number of Pieces | 12 |
Includes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Material | Steel |
Features | Etched / Stamped Size Identification |
Number of Points | 6 |
Impact or Standard | Impact |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, 4 in L, Red (69634)
- EMPIRE LEVEL Empire 84-5 Pocket Level, 1-Vial, Plastic (84-5)
- TOOLPRO Replacement Caster for Drywall Panel Lifts (TP88227)
- CLE-LINE Spiral Point Tap, Plug, 3 (C62185)
- DEWALT 1/2" Drive Impact Combination Set (DWMT19249)
- DEWALT 3/8" 10 Pc. Socket Set - IMPACT READY(R) (DW22838)
- DEWALT 1/2" 10 Pc. Socket Set - IMPACT READY(R) (DW22812)
- K-TOOL INTERNATIONAL 0.37 in. Drive Flex Impact Socket Set, 6 Piece (KTI-32500)
- PROTO 3/8" Drive Deep Impact Socket Set, SAE, 9 pcs (J72112)
- PROTO 1" Drive Impact Socket Set, SAE, 8 pcs (J76103)
- KLEIN TOOLS 1/4" Hex, 1/2" Square; 3/8 x 7/16", 1/2 x 9/16", 5/8 x 11/16", 3/4 x 13/16", and 7/8 x 15/16" Drive (66070)
- Dewalt Sockets & Ratchets