Shop All Cordless Drills
Dewalt
3/8 in, 20V DC Cordless Drill, Bare Tool
Mfr # DCD740B
Zoro # G7421452
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 1.5Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD740B
- Zoro # G7421452
- UPC # 885911275606
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 11 in |
Overall Length | 11 in |
Description
Drill, Voltage 20V DC, Brushless Motor Yes, 20V MAX* Series, No Load RPM 0 to 650/0 to 2000, Chuck Size 3/8 in, Max. Power 360UWO, Max. Torque 360 in-lb, Battery Included No, Transmission 2 Speed, Handle Type Right Angle, Battery Pack Replacement 11A168, Chuck Plastic, Ratcheting, Tool Length 11 in, Tool Weight 3 lb, Includes 2 in Tip Bit, Belt Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 12" Twin Beam Dial Height Gage (521742120)
- MAYHEW Chisel, 1/8in. Tip, 5-1/4in. L, Half Round (10500)
- CLEVELAND M10X1.25 D5 4FL 1003TN BOT TIN TAP (C83973)
- WILTON P-6.5, Prism Jaw Cap, 6-1/2in. Jaw Width (14876)
- DEWALT 3/8 in, 20V DC Cordless Drill, Battery Included (DCD740C1)
- DEWALT Cordless Drill, Chuck 1/2", 1.7Ah, 2000 RPM (DCD800E2)
- DEWALT Drill Kit, Cordless, 1500 RPM, 12V DC (DCD701F2/DCB124)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800P1)
- DEWALT Cordless Drills, 20V DC, 1650RP, Bare Tool (DCD793B)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800D1E1)
- MILWAUKEE TOOL M12 3/8” Drill/Driver Kit (2407-22)
- Dewalt Cordless Drills