Shop All Cordless Drills
Dewalt
3/8 in, 12V DC Cordless Drill, Battery Included
Mfr # DCD710S2
Zoro # G3268517
product price: $155.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 1.3 Ah
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD710S2
- Zoro # G3268517
- UPC # 885911204019
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 7 1/2 in |
Overall Length | 7 1/2 in |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (2) 1.3 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, 12V MAX* Series, No Load RPM 0 to 400/0 to 1500, Chuck Size 3/8 in, Max. Power 189 UWO, Max. Torque Not Specified, Battery Included (2) 6CXN0, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 6CXN0, Chuck Keyless, Tool Length 7 1/2 in, Tool Weight 2.4 lb, Includes Belt Hook, Contractor Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8-3/4" By 16ths 11 Piece R8 Collet Set With Free T-Slot Cleaner (3900-0007)
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369175)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/2" (01019)
- DEWALT Cordless Impact Driver, 20V, 1/4 (DCF809C1)
- DEWALT Cordless Drills, 20VDC, 1650RPM, 2.0Ah Bat. (DCD793D1)
- DEWALT Drill Kit, Cordless, 2000 RPM, 20V DC (DCD740C1/DWA2T35IR)
- DEWALT Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, 2 Batteries and Charger Included (DCD777C2)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2)
- DEWALT Drill Kit, Cordless, 1500 RPM, 20V DC (DCD708C2)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator (Tool Only) (2910-20)
- Dewalt Cordless Tools