Shop All Cordless Drills
This Product is Discontinued
Dewalt
3/8 in, 12V DC Cordless Drill, Bare Tool (Discontinued)
Mfr # DCD710B
Zoro # G0322485
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 12V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity None
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD710B
- Zoro # G0322485
- UPC # 885911431507
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 7 1/2 in |
Overall Length | 7 1/2 in |
Description
Drill, Voltage 12V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 0, 12V MAX* Series, No Load RPM 0 to 400/0 to 1500, Chuck Size 3/8 in, Max. Power 189 UWO, Max. Torque Not Specified, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 6CXN0, Chuck Keyless, Tool Length 7 1/2 in, Tool Weight 2.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.