Shop All Brad-Point Drill Bits
Dewalt
3/8" Brad Pt Bit
Mfr # DW1710
Zoro # G1773265
product price: $4.99
/ea
Not eligible for select promotions
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/4 in
- Number of Pieces 2
- Material Carbon Steel Alloy
- Bit Dia. 3/8"
- For Use With Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1710
- Zoro # G1773265
- UPC # 028877463384
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 5 1/4 in |
Bit Dia. | 3/8" |
Shank Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Number of Pieces | 2 |
Material | Carbon Steel Alloy |
For Use With | Wood |
Drill Style | Brad Point |
Description
Wood Drilling Bit, Brad Point, Shank Size 3/8 in, Overall Length 5 1/4 in, For Use With Wood, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD771C2)
- GEDORE Welders Locking Wrench, 11" (138)
- SUNEX 1/2" Drive Socket Extension, SAE (2524)
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", California Notch - OX Grip (OX-P408101)
- DEWALT 1/8" Brad Pt Bit (DW1702)
- DEWALT 1/4" Brad Pt Bit (DW1706)
- DEWALT 5/16" Brad Pt Bit (DW1708)
- DEWALT 1/2" Brad Pt Bit (DW1714)
- DEWALT 3/16" Brad Pt Bit (DW1704)
- FREUD Brad Point Bit, 7mm dia. (BP70070R)
- IRWIN BRADPOINT DRILL BIT 1/4"" (49614)
- Dewalt Drill Bits