Shop All Pilot Point Drill Bits
Dewalt
3/8" Black Oxide Split Point Drill Bit
Mfr # DW1124
Zoro # G7419124
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 3/8 in
- Decimal Equivalent 0.375 in
- Drill Bit Material High Speed Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1124
- Zoro # G7419124
- UPC # 885911248723
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Flute Length | 3 31/50 in |
Overall Length | 5 in |
Drilling Depth | 3-5/8" |
Decimal Size | 0.3750" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 10xD |
Maximum Drilling Depth | 5 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.375 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/8" (80421)
- WELLER Crescent Adjustable Wrench 4 in. L 1 pc (AC24VS)
- KLEIN TOOLS 7-in-1 Impact Flip Socket Set, No Handle (32933)
- EAZYPOWER Magnetic Bit Holder, SS, 6" (79372/B)
- DEWALT PILOT POINT 5/16" DRILL BIT - EA (DW1920B)
- DEWALT 5/32" Industrial Cobalt (DWA1210)
- DEWALT 1-1/2" x 6" Heavy Duty Spade Bit (DW1586)
- DEWALT 5/64" Split Point drill bit (DW1905)
- DEWALT 15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1130)
- DEWALT 5/16" x 6" Heavy Duty Spade Bit (DW1571)
- DEWALT 1/8" Split Point drill bit (DW1908)
- Dewalt Pilot Point Drill Bits