Shop All Right Angle Drills
This Product is Discontinued
Dewalt
3/8" (10mm) VSR Right Angle Drill (Discontinued)
Mfr # DW160V
Zoro # G0487207
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Size 3/8 in
- Handle Style Straight
- Voltage 120V AC
- Amps 4.0 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW160V
- Zoro # G0487207
- UPC # 028877526843
- Country of Origin Mexico
- Category Right Angle Drills
Dimensions
Chuck Size | 3/8 in |
Spindle Size | 3/8"-24 |
Tool Length | 10 1/4 in |
Cord Length | 8 ft |
Overall Length | 10 1/4 in |
Description
Drill, Handle Style Straight, Chuck Size 3/8 in, No Load RPM 0 to 1200, 4.0 A Amps, Voltage 120V AC, Tool Length 10 1/4 in, Tool Weight 3.8 lb, Switch Type Paddle, Reversible Yes, Cord Length 8 ft, Features 4 in from Chuck to Back, Includes Chuck Key, Key Holder. The 100% ball-Bearing construction of the DW160V 3/8" VSR Right Angle Drill provides durability and long tool life. Compact design makes it easy access tight places.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.